Shop All Ball Valves
Zoro Select
1/2" Barb PVC Ball Valve Inline
Mfr # 2271090
Zoro # G2994512
original price:
$31.39
17% off
new price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Seat Material Buna-N
- Hose I.D. 1/2"
- Ball Material PVC
Product Information
- Brand Zoro Select
- MFR # 2271090
- Zoro # G2994512
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1/2" |
Overall Length | 4.06" |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Seat Material Buna-N, Stem Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M22250405)
- COLDER Coupler, Push In, Acetal, White (APC23006)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- APOLLO EXPANSION PEX 1/2 in. x 500 ft. White PEX-A Pipe (EPPW50012)
- ZORO SELECT 5/8" Barb PVC Ball Valve Inline (2270590)
- ZORO SELECT 3/4" Barb PVC Ball Valve Inline (2277290)
- ZORO SELECT 3/8" Flare Brass Gas Ball Valve Inline (G-GBVF-38)
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (1WML3)
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Mini Ball Valve Inline (G-SSMM-18NL)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (107-634-NPG)
- LEGEND VALVE 1/2" P-202NL PRES DRAINABLE BV (101-213NL)
- Zoro Select Valves