Shop All Electrical Wire & Cable
Zoro Select
12 AWG 3 Conductor Portable Cord 600V 250 ft. BK
Mfr # 2TYG7
Zoro # G3184632
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material TPE
Product Information
- Brand Zoro Select
- MFR # 2TYG7
- Zoro # G3184632
- UPC # 190735452691
- Country of Origin Indonesia
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Nominal Outside Dia. | 0.6 in |
Spool Length | 250 ft. |
Wire Size (Wire and Cable) | 12 AWG |
Wire Size - Wire and Cable | 12 AWG |
Length (Straight Wireway) | 250 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 12 AWG, Trade Designation SEOW, Jacket Material TPE, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 100 ft., Black (FGN0.38BK100)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 1P 20A (6GNZ4)
- SCHNEIDER ELECTRIC Push Button Cap, Illuminated, 30mm, Red (9001R7)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- ZORO SELECT 18 AWG 3 Conductor Portable Cord 300V 50 ft. BK (E3620)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3623)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH9)
- ZORO SELECT 5 ft. Insulated Coiled Grounding Wire OR (RAC-5)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3701)
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- Zoro Select Electrical Wire & Cable