Shop All Electrical Wire & Cable
Zoro Select
12 AWG 1 Conductor Automotive Primary Wire 100 ft. BK
Mfr # 5ZLL8
Zoro # G7167036
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Color Black
- Number of Conductors 1
- Length 100 ft
- Jacket Color Black
Product Information
- Brand Zoro Select
- MFR # 5ZLL8
- Zoro # G7167036
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 12 AWG |
Wire Size (Wire and Cable) | 12 AWG |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Description
Primary Automotive Wire, Number of Conductors 1, Wire Size 12 AWG, Insulation Material PVC, Wire Color Black, Length 100 ft, Voltage 50 V, Trade Designation SXL, Conductor Design Stranded, Jacket Color Black, Conductor Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Bracket, Bracket Accessory, Aluminum (ABRKT4)
- ABB OT125F3, SWITCH NF 3P 125A UL98 (OT125F3)
- NVENT HOFFMAN Conduit Hole Seal, 0.87 In Hole, SS (AS050SS)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 16 mm, Black (XB6DD225B)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- ZORO SELECT 8 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3665)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300354)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 50 ft. BK (E3662)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 50 ft. BK (E3697)
- ZORO SELECT 16 AWG 5 Conductor Portable Cord 600V 25 ft. BK (E3639)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, Green, 0.128" Diameter, 600 Volts, Building Wire (12STRGRETHHN100)
- Zoro Select Electrical Wire & Cable