Shop All Machine Screws
Zoro Select
#12-24 x 5/16 in Slotted Round Machine Screw, Zinc Plated Steel, 7000 PK
Mfr # 1205MSR
Zoro # G2704412
product price: $489.99
/pk 7000, $0.07/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #12-24
- Head Type Round
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1205MSR
- Zoro # G2704412
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 5/16 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #12-24X5/16" |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,12-24x5/16 SLOT,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish (A0580400000Z)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.826 in L, Steel Body (SBS-0819-HL)
- HILLMAN 100Pk #10 Finish Washer (310173)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC1)
- ZORO SELECT #12-24 x 2-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 1000 PK (1236MSR)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- ZORO SELECT 3/8"-16 x 3 in Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK (3748MPP)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0075)
- ZORO SELECT #8-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0025)
- ZORO SELECT M2-0.40 x 5 mm Phillips Pan Machine Screw, Black Oxide Steel, 4000 PK (M25D7985AB)
- MIDWEST FASTENER #10-24 x 1/2 in Machine Screw, Black Oxide Steel, 15 PK (32109)
- Zoro Select Machine Screws