Shop All Machine Screws
Zoro Select
#12-24 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.021.0075
Zoro # G9009743
product price: $11.69
/pk 50, $0.23/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U48210.021.0075
- Zoro # G9009743
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 3/4 in |
Head Dia. | 0.382 to 0.408 in |
Head Height | 0.153 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #12-24 |
Maximum Head Width | 0.412 in |
Head Width | 0.412 in |
Minimum Head Width | 0.38 in |
Maximum Head Height | 0.153 in |
Minimum Head Height | 0.139 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #12-24, Fastener Length 3/4 in, Head Width 0.412 in, Head Height 0.153 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, Maximum Head Height 0.153 in, Minimum Head Height 0.139 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 12mm, PK100 (M07820.080.0012)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M16-2.00 Int Thrd Sz, Carbon Steel, 5 PK (450-16)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/8L, Pk100 (U39080.012.0037)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0037)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0050)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- ZORO SELECT M3-0.50 x 20 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0020)
- ZORO SELECT #4-40 x 7/16 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (0407MPP188)
- ZORO SELECT #10-32 x 2 in Slotted Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZY47)
- NEWPORT FASTENERS #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (156833-100)
- Zoro Select Machine Screws