Shop All Machine Screws
Zoro Select
#12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51213.021.0100
Zoro # G2988413
original price:
$8.79
12% off
new price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51213.021.0100
- Zoro # G2988413
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #12-24 |
Fastener Length | 1 in |
Head Height | 0.153 in |
Head Dia. | 0.408 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.412 in |
Screw Size | #12-24 |
Maximum Head Width | 0.412 in |
Minimum Head Width | 0.38 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #12-24, Fastener Length 1 in, Head Width 0.412 in, Head Height 0.153 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.412 in, Minimum Head Width 0.38 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Nickel Snap Studs 15PK (64311)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- MIDWEST FASTENER 3/16" x 1/2" Zinc Plated Steel Cotterless Hitch Pins 10PK (930101)
- ZORO SELECT 1/4"-20 x 5 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.025.0500)
- ZORO SELECT 1/4"-20 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.025.0350)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- ZORO SELECT M6-1.00 x 30 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0030)
- ZORO SELECT M3-0.50 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.030.0008)
- ZORO SELECT #10-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000620-100P)
- NEWPORT FASTENERS 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 500 PK (893837)
- Zoro Select Machine Screws