Shop All Socket Head Cap Screws
Zoro Select
#12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 5 PK
Mfr # SCIX-120125-005P1
Zoro # G2568833
product price: $1.99
/pk 5, $0.40/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # SCIX-120125-005P1
- Zoro # G2568833
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #12-24 |
Screw Length | 1-1/4 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.216 in |
Thread Length | 1 1/4 in |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.324 in |
Minimum Thread Length | 1-1/4 in |
Length | 1 1/4 in |
Head Dia. | 0.324 in |
Dia./Thread Size | #12-24 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #12-24, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.216 in, Head Diameter 0.324 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia (TX-050-SS)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.100.0100)
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia (33332)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U55000.062.0275)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.019.0050)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 10 PK (1GU69)
- ZORO SELECT #12-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 10 PK (1GU71)
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07000.020.0010)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 100 PK (M07400.080.0060)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3586)
- ZORO SELECT Flat Head Left Hand Socket Screw (ZFLH60110F12)
- Zoro Select Socket Head Cap Screws