Shop All Castle Nuts
Zoro Select
1/2"-20 Grade 5 Zinc Plated Finish Steel Round Slotted Castle Nut, 50 pk.
Mfr # 351119G
Zoro # G2788021
product price: $10.79
/pk 50, $0.22/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Dia./Thread Size 1/2"-20
- Thread Size 1/2"-20
- Nut Style Hex Slotted Nut-Regular
- Hex Type Standard Hex
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # 351119G
- Zoro # G2788021
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Dia./Thread Size | 1/2"-20 |
Thread Size | 1/2"-20 |
Hex Height | 29/64 in |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3/4 in |
Pin Dia. | 9/64 in |
Nut Height | 7/16 in |
Width Across Flats | 3/4 in |
Slot Width | 0.18 in |
Slot Depth | 0.158 in |
Maximum Slot Width | 0.18 in |
Minimum Slot Width | 0.15 in |
Overall Height | 29/64 in |
For Pin Diameter | 9/64 in |
Description
Castle Nut, Finish Zinc Plated, Material Steel, Material Grade/Class Grade 5, Thread Size 1/2 In.-20, Hex Width 3/4 in, Hex Height 29/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, Material Quality Standards ASME B18.2.2, SAE J995, System of Measurement Inch, Thread Direction Right Hand, Color Clear, For Pin Diameter 9/64 in, Maximum Slot Width 0.18 in, Minimum Slot Width 0.15 in, Overall Height 29/64 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (773606-PG)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07989)
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 1/2 in W, 1/2 in H (WWG700500050012)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1"-8, 1/2"-13, 3/4"-10, 5/8"-11, Plain Carbon Steel (EZ-C816)
- ZORO SELECT 1-1/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354365G)
- ZORO SELECT Slotted Nut, Metric, Steel, Class 4, PK10 (M12020.220.0150)
- ZORO SELECT 9/16"-12 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287066-PG)
- ZORO SELECT 1-1/4"-7 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut (U12005.125.0001)
- ZORO SELECT 1-1/4"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (354405G)
- ZORO SELECT 1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 25 pk. (287062-PG)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (351245G)
- Zoro Select Castle Nuts