Shop All Carriage Bolts
Zoro Select
1/2-13X2 BOLT CARRIAGE 18-8 STAINLESS STEEL
Mfr # 5032C188
Zoro # G9691615
product price: $94.55
/pk 100, $0.95/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Fastener Industry Standards ASME B18.5
- Head Type Round
Product Information
- Brand Zoro Select
- MFR # 5032C188
- Zoro # G9691615
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Material | 18-8 Stainless Steel |
Item | Carriage Bolt |
Fastener Industry Standards | ASME B18.5 |
Head Type | Round |
Description
Bulk Carriage Bolts,1/2-13X2 BOL,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 25 PK (M07400.160.0060)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3 in Slotted Flat Machine Screw, Zinc Plated Steel (A0300100300FZ)
- MIDWEST FASTENER 1/4"-20 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01061)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 25 PK (U04110.037.0200)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x6L, Pk50 (U08305.031.0600)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT Carriage Bolt, 3/4-10x9L (218415G)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218295G)
- ZORO SELECT Carriage Bolt, 5/16-18, 2 in., PK100 (U51500.031.0200)
- ZORO SELECT Carriage Bolt, 3/4-10, 4 in., PK10 (U08300.075.0400)
- Zoro Select Carriage Bolts