Shop All Machine Screws
Zoro Select
1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # U51110.050.0150
Zoro # G2767545
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # U51110.050.0150
- Zoro # G2767545
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Head Height | 0.223 in |
Head Dia. | 0.815 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.815 in |
Minimum Head Width | 0.765 in |
Screw Size | 1/2"-13 |
Head Width | 0.815 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Rockwell Hardness | B70 |
Thread Type | Coarse |
Thread Fit | 2A |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Head Width 0.815 in, Head Height 0.223 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.815 in, Minimum Head Width 0.765 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.016.0250)
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/8 SOCKET SET SCREW (A0520120008)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 3 ft, Stainless Steel, 18-8, Plain Finish (U51067.062.3600)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07566.019.0031)
- ZORO SELECT 3/8"-16 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0200)
- ZORO SELECT #12-24 x 3/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.021.0075)
- ZORO SELECT 3/8"-16 x 2-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.037.0250)
- ZORO SELECT M4-0.70 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0010)
- ZORO SELECT M4-0.70 x 8 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.040.0008)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51213.031.0350)
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- Zoro Select Machine Screws