Shop All Machine Screws
Zoro Select
1/2"-13 x 1-1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 200 PK
Mfr # 5024MH
Zoro # G2578911
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 5024MH
- Zoro # G2578911
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,1/2-13x1 1/2 UNSL,Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK (42A0308-1-EA250)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62064)
- MORTON Swing Bolt, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10SS)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07566.050.0075)
- ZORO SELECT #2-56 x 1/4 in Phillips Pan Machine Screw, Plain Steel, 4000 PK (MS51957-3)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.025.0050)
- ZORO SELECT #10-24 x 2 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK (1032MHB)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (010832WF150)
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0050)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB99)
- MIDWEST FASTENER #4-48 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32907)
- Zoro Select Machine Screws