Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 5 PK
Mfr # 1TLD4
Zoro # G2629557
product price: $3.15
/pk 5, $0.63/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Length 1 in
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 1TLD4
- Zoro # G2629557
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.251 in |
Min. Thread Length | 1 in |
Fastener Length | 1 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.938 in |
Minimum Thread Length | 1 in |
Dia./Thread Size | 1/2"-13 |
Length | 1 in |
Head Dia. | 0.938 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01989)
- SUBURBAN BOLT AND SUPPLY Nylon Insert Lock Nut, 1/4"-20, Nylon, Zinc Plated (A0420160NTE)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 3000 PK (37WS)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07000.050.0550)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51060.100.0045)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.080.0030)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (U51050.062.0150)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (U07000.025.0500)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK (U51050.031.0225)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07000.050.0008)
- Zoro Select Socket Head Cap Screws