Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 170 PK
Mfr # B07410.050.0250
Zoro # G5614150
product price: $64.79
/pk 170, $0.38/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # B07410.050.0250
- Zoro # G5614150
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 2-1/2 in |
Drive Size | 5/16 in |
Thread Length | 1 1/2 in |
Head Height | 0.251 in |
Min. Thread Length | 1 1/2 in |
Head Diameter | 0.937 in |
Minimum Thread Length | 1-1/2 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.9375 in |
Length | 2 1/2 in |
Dia./Thread Size | 1/2"-13 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 2 1/2 in, Head Height 0.251 in, Head Diameter 0.937 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.075.0150)
- ZORO SELECT 7/8"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (371285G)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 39/64 in L, Aluminum Body, 500 PK (U33600.012.0046)
- ZORO SELECT Tubular Rivet, Countersunk Head, 9/64 in Dia., 3/8 in L, Steel Body, 100 PK (BSCN06-100)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-1/2 in Length, 5 PK (U07410.050.0550)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.050.0200)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07410.050.0175)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07040.050.0175)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.087.0700)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length, 100 PK (U51060.016.0125)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 5 PK (MPB3317S)
- Zoro Select Socket Head Cap Screws