Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK
Mfr # FHSIA0500100USA-050BX
Zoro # G2704107
original price:
$76.92
10% off
new price: $68.49
/pk 50, $1.37/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 5/16 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # FHSIA0500100USA-050BX
- Zoro # G2704107
- UPC # 096653457964
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1 in |
Drive Size | 5/16 in |
Head Height | 0.251 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 1 in |
Head Diameter | 0.938 in |
Length | 1 in |
Dia./Thread Size | 1/2"-13 |
Head Dia. | 0.938 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.251 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, 18-8 Stainless Steel (WWG751208305)
- TAMPER-PRUF SCREWS #8-32 x 1-1/2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91590)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1679-632-SS)
- MIDWEST FASTENER .048" x 1-1/4" Zinc Plated Steel Safety Pins 15PK (930022)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51040.100.0030)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 10 PK (M55050.160.0040)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07410.125.0700)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07040.037.0250)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.016.0150)
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in Length, 100 PK (U07415.011.0025)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (907809-PG)
- Zoro Select Socket Head Cap Screws