Shop All Spring Pins
Zoro Select
1/16X1 PIN SPRING SLOTTED PLAIN
Mfr # 06216PS
Zoro # G2461792
product price: $77.65
/pk 3000, $0.03/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Product Information
- Brand Zoro Select
- MFR # 06216PS
- Zoro # G2461792
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/16 in |
Fastener Length | 1 in |
Size | 1/16 x 1 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/16x1 PIN SPRING S,PK3000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/16X1 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 1/2 in Tamper-Resistant Torx Button Machine Screw, 18-8 Stainless Steel, 100 PK (T103212TB)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61027)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 40 mm Length, 10 PK (FBMSHCAPS812540P10)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/2,7800lb, PK10 (U51431.025.0250)
- ZORO SELECT Spring Pin, Slotted, 2x14mm, PK100 (M39100.020.0014)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-7/8in, Pln, PK10 (U39100.031.0187)
- ZORO SELECT Spring Pin, Slot, Stl, M8x60mm, Pk25 (5DV56)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- Zoro Select Spring Pins