Shop All Rubber Sheets & Strips
Zoro Select
1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A
Mfr # BULK-RS-N50-873
Zoro # G3364907
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-N50-873
- Zoro # G3364907
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 4" |
Overall Length | 36 in |
Overall Width | 4 in |
Description
Neoprene Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 50A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 507, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 4 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- ZORO SELECT Carbon Steel Sheet, 12 in L, 12 in W (14695_12_12)
- G.L. HUYETT Precision Ball, 3/8"-25 CH PL (BALL-10-0375)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 3/32" Thick x 18" Wide x 12" Long (BULK-RS-S60-601)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 50A (BULK-RS-N50-883)
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-870)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-875)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 30A (BULK-RS-N30-127)
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 50 Ft, Black (BULK-RS-SBRHS60-88)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 60A (BULK-RS-S60-10)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-114)
- Zoro Select Rubber Sheets & Strips