Shop All Jobber Length Drill Bits
Zoro Select
114.00mm 118 Deg. Jobber Length Drill Bit
Mfr # 450-404134B
Zoro # G4345166
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50 mm
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Zoro Select
- MFR # 450-404134B
- Zoro # G4345166
- UPC # 888226152846
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Shank Dia. | 13/32 in |
Overall Length | 114.00 mm |
Flute Length | 2 13/16 in |
Maximum Drilling Depth | 2 55/64 in |
Depth:Dia. Ratio | 7xD |
Depth x Dia. Ratio | 7xD |
Drilling Depth | 73.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 41.00 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 118 Degrees , Carbide, AlTiN, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4974CF)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79696CLB103050)
- LEWIS SOIL MATTOCK 15"" (6706)
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (17266D2B72390)
- ZORO SELECT 5.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12001969)
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- ZORO SELECT #31 Carbide 118 Deg. Jobber Length Drill Bit (450-301200)
- ZORO SELECT #22 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301570)
- ZORO SELECT 1/16" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100625A)
- ZORO SELECT #3 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002130)
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU0)
- Zoro Select Jobber Length Drill Bits