Shop All Carbon Steel Rods
Zoro Select
1.125" Carbon Steel Hex Bar 12L14 Cold Finish
Mfr # 19778_72_0
Zoro # G507044382
original price:
$86.61
7% off
new price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108
- Material Carbon Steel
- Yield Strength 67,000 psi
- Overall Length 6 ft
- Appearance Metallic
Product Information
- Brand Zoro Select
- MFR # 19778_72_0
- Zoro # G507044382
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Overall Length | 6 ft |
Width Tolerance | +/-0.003 in |
Hex Width | 1 1/8 in |
Details
Standards | ASTM A108 |
Item | 12L14 Carbon Steel Hex Bar |
Material | Carbon Steel |
Yield Strength | 67,000 psi |
Appearance | Metallic |
Heat Treatable | No |
Brinell Hardness | 170 |
Includes Material Certificate | Yes |
Rockwell Hardness | B93 |
Heat Treatment | No Heat Treatment |
Fabrication | Cold Finished |
Tensile Strength | 89,000 psi |
Tolerance Rating | Standard |
Mechanical Finish | Mill |
Material Grade | 12L14 |
Machinability | 160 % |
Shape | Hex Bar |
System of Measurement | Inch |
Description
12L14 Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Finished, Heat Treatable No, Heat Treatment No Heat Treatment, Hex Width 1 1/8 in, Mechanical Finish Mill, Overall Length 6 ft, Rockwell Hardness B93, Brinell Hardness 170, Tensile Strength 89,000 psi, Yield Strength 67,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hex Bar, Appearance Metallic, Includes Material Certificate Yes, System of Measurement Inch, Tolerance Rating Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 3 In Dia x 6 Ft L (61R3-72)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 25Ft. (ZUSA-RC-875)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (BULK-PS-PC-101)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 5/16 in W (22538_72_0)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 3/8 in Dia. (17R.375-72)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 3 Ft L (18R.375-36)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 2 in Dia. (8189_72_0)
- ZORO SELECT 0.3125" Carbon Steel Round Bar 12L14 Cold Drawn (7577_24_0)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 1 In Hexx6 Ft L (2HJW5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/4 in Dia. (4791_12_0)
- Zoro Select Carbon Steel Rods