Shop All Butt Hinges
Zoro Select
11/16 in W x 2 1/2 in H Black Powder Coat Lift-Off Hinge
Mfr # 1XMG9
Zoro # G2715614
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Round
- Door Leaf Height 2 1/2 in
- Door Leaf Thickness 0.069 in
- Door Leaf Width 11/16 in
- Finish Black Powder Coat
Product Information
- Brand Zoro Select
- MFR # 1XMG9
- Zoro # G2715614
- UPC # 190735033883
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 1/2 in |
Door Leaf Width | 11/16 in |
Pin Dia. | 3/8 in |
Frame Leaf Height | 2 1/2 in |
Frame Leaf Width | 11/16 in |
Details
Corners | Round |
Door Leaf Thickness | 0.069 in |
Finish | Black Powder Coat |
Holes per Leaf | 0 |
Load Capacity | 300 lb. |
Material | Cast Zinc |
Mounting | Full Surface |
Orientation | Right Hand |
Range of Motion | 180 Degrees |
Features | Non Removable Pin Type; Use #10 Screws to Mount (Hardware Not Included) |
Hardware | Not included |
Ligature Resistant | No |
Pin Material | Die Cast Zinc |
Holes | Without |
Item | Lift-Off Hinge |
Pin Type | Nonremovable |
Frame Leaf Thickness | 0.069 in |
Description
Lift-Off Hinge, Cast Zinc Material, Black Powder Coat Finish, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Right Hand, 2 1/2 in Door Leaf Height, 2 1/2 in Frame Leaf Height, 11/16 in Door Leaf Width, 11/16 in Frame Leaf Width, 0.069 in Door Leaf Thickness, 0.069 in Frame Leaf Thickness, Round Corners, Not Included Hardware, Full Surface Mounting, 3/8 in Pin Dia., Die Cast Zinc Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC ELECTRIC LATCH RETRACTION KIT - VON DUPRIN 33/35 & 98/99 (SDC-LR100VDK)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.5lb Pull, 1/8in L (B002-1662-035N)
- PEMKO 1 3/8 in W x 83 in H Clear Anodized Continuous Hinge (CFS83HD1-HT-LH)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (56-263SNK)
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- ZORO SELECT 1 1/2 in W x 2 1/8 in H Yellow Zinc Door and Butt Hinge (8-236)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Gray Enamel Door and Butt Hinge (1XLY5)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEJ9)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Brass Door and Butt Hinge (56-408BRS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- Zoro Select Door Hinges