Shop All Tarps
Zoro Select
11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene
Mfr # 5WTK5
Zoro # G3136217
original price:
$37.71
6% off
new price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Thickness 5.1 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 24 ft 4 in
- Tarp Finished Width 11 ft 4 in
Product Information
- Brand Zoro Select
- MFR # 5WTK5
- Zoro # G3136217
- UPC # 190735534625
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 11 ft 4 in x 24 ft 4 in |
Tarp Finished Length | 24 ft 4 in |
Tarp Finished Width | 11 ft 4 in |
Cut Size | 12 x 25 ft |
Details
Color | Blue |
Tarp Material | Polyethylene |
Thickness | 5.1 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 3.4 oz/sq yd |
Grommet Material | Aluminum |
Grommet Spacing | 36 in |
Water Resistant/Waterproof | Waterproof |
Breathable | No |
Standards | ISO |
Features | Reversible |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Tarp Seam Finish | Heat Sealed, Rope Reinforced |
Tarp Item | Tarp |
Insulated | No |
High Visibility | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 12 x 25 ft, Finished Size 11 ft 4 in x 24 ft 4 in, Tarp Finished Length 24 ft 4 in, Tarp Finished Width 11 ft 4 in, Tarp Seam Finish Heat Sealed, Rope Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Waterproof, Color Blue/Green, Grommet Material Aluminum, Grommet Spacing 36 in, Fabric Weight 3.4 oz/sq yd, Thickness 5.1 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oil Switch Assembly 120-430 For Honda 15510-Ze2-053 (120-430)
- GROWT Bamboo Stakes, 3Ft., Natural, PK25 (HGBB3)
- MI-T-M Oil Seal (46-0931)
- STENS Low-Lift Blade 42" Side Discharge Decks Fits Toro 106636 (350-116)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (2ZJ54)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W694)
- ZORO SELECT 28 ft 10 in x 49 ft 2 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL6)
- ZORO SELECT 19 ft x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN9)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC27)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (2ZJ45)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU8)
- Zoro Select Tarps