Shop All Turntables
Zoro Select
1000 lb. Capacity Steel and Rubber Benchtop Turntable 18" Dia.
Mfr # 26W567
Zoro # G4798735
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Top Inside Dia. 18 in
- Height 7/8 in
- Top Outside Dia. 18"
- Finish Powder Coated
Product Information
- Brand Zoro Select
- MFR # 26W567
- Zoro # G4798735
- UPC # 190735438336
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 18 in |
Height | 7/8 in |
Top Outside Dia. | 18" |
Overall Length | 18 in |
Outside Diameter | 18 in |
Overall Height | 7/8 in |
Top Inside Diameter | 18 in |
Details
Item | Benchtop Turntable |
Load Capacity | 1,000 lb |
Finish | Powder Coated |
Material | Steel and Rubber |
Color | Red |
Product Type | Benchtop Turntable |
Features | Rubber Top Surface Provides Added Grip |
Maximum Load Capacity | 1,000 lb |
Description
Benchtop Turntable, Product Type Benchtop Turntable, Maximum Load Capacity 1,000 lb, Outside Diameter 18 in, Top Inside Diameter 18 in, Overall Height 7/8 in, Material Rubber, Steel, Includes Not Applicable, Color Black, Red, Features Rubber Top Surface Provides Added Grip, Finish Powder Coated, Number of Ball Bearings Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, D143 (D143)
- HARRINGTON Gear Set 40 8020Fpm 1T (MR1DL1241)
- B & K Campbell Brady PVC Well Point (BBP125-04-008)
- ZORO SELECT Wire Rope Clip, 7/16 In, Forged Steel (4DV38)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 51" Dia. (26W563)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- ZORO SELECT 1000 lb. Capacity Steel and Rubber Benchtop Turntable 24" Dia. (26W565)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 26-1/2" Dia. (26W561)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 32-1/2" Dia. (26W560)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- Zoro Select Turntables