Shop All Plastic Bags
Zoro Select
10" x 8" Open Poly Bags on a Roll, 1.90 mil, Clear
Mfr # 5CPR9
Zoro # G5839136
product price: $63.35
/pk 1250, $0.05/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 8"
- Length 10"
- Bag Closure Type None
- Thickness 1.90 mil
Product Information
- Brand Zoro Select
- MFR # 5CPR9
- Zoro # G5839136
- UPC # 654866022647
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 8" |
Length | 10" |
Depth | 0 |
Size | 10" x 8" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.90 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.9 mil, Depth 0, Width 8 in, Length 10 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- ZORO SELECT Strapping, Polyester, Smooth, 4000 ft. L (2CXL2)
- SIGNODE Steel Strapping, 811 ft. L x 1-1/4 in. W (085730)
- ZORO SELECT 3-1/8" x 6-1/4" Manila Natural Kraft Paper Wire Tag, Pk1000 (4X886)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- ZORO SELECT 18" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRD7)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ZORO SELECT 8" x 6" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPR0)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear (4DKX8)
- Zoro Select Shipping & Packing Bags