Shop All Plastic Bags
Zoro Select
10" x 725 ft. Poly Tubing, 6 mil, Clear
Mfr # 2EWP5
Zoro # G2924573
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type None
- Thickness 6 mil
- Material Low Density Polyethylene (LDPE)
- Standards FDA
Product Information
- Brand Zoro Select
- MFR # 2EWP5
- Zoro # G2924573
- UPC # 654866019265
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 725 ft. |
Core Dia. | 3" |
Depth | 0 |
Size | 10" x 725 ft. |
Roll Length | 725 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 6 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 6 mil, Width 10 in, FDA Compliant Yes, Roll Length 725 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE INTERNATNL TACKS, THUMB, 1/2in HEAD, SR, 100PK (OIC92914)
- ZORO SELECT Double Wall Boxes, 20" x 20" x 12", Kraft, 10/Bundle (22XM47)
- A2Z SCILAB Spring Stitch Micro Scissors 4.5" Curved, Fenestrated Flat Handle (A2Z-ZR553)
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- ZORO SELECT 9" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP3)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- ZORO SELECT 4" x 725 ft. Poly Tubing, 6 mil, Clear (2EWL8)
- ZORO SELECT 36" x 30" Open Poly Bags, 2 mil, Clear, PK 250 (5DHC8)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.3mm, Clear, PK 1000 (5CPN7)
- ZORO SELECT 20" x 10" Open Poly Bags, 0.75 mil, Clear (5DRX7)
- PARTNERS BRAND 12" x 15" Reclosable Polypro Bags, 4 mil, Clear, PK 500 (PZ220)
- Zoro Select Shipping & Packing Bags