Shop All Plastic Bags
Zoro Select
10" x 7" Open Poly Bags, 2 mil, Clear
Mfr # 5DGV2
Zoro # G0750172
product price: $21.19
/pk 1000, $0.02/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 10"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 5DGV2
- Zoro # G0750172
- UPC # 654866002939
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 10" |
Depth | 0 |
Size | 10" x 7" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.75 to 2 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 2 mil, Depth 0, Width 7 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.75 to 2 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 6" x 11" Portable Storage Clipboard, Black (12206)
- LEARNING RESOURCES Pop for Sight Words™ Game (8430)
- MARSH Rolmark Solvent Cleaner, 32 oz. (RMS-Q)
- ENCORE PACKAGING Pusher RackTensioner, HD (EP-1650)
- ZORO SELECT 10" x 8" Open Poly Bags, 2 mil, Clear (5ZW11)
- ZORO SELECT 10" x 5" Open Poly Bags, 2 mil, Clear (5DGT7)
- ZORO SELECT 10" x 9" Open Poly Bags, 2 mil, Clear (5DGW4)
- ZORO SELECT 8" x 4" Open Poly Bags, 0.85 mil, Clear (5DRX8)
- ZORO SELECT 24" x 12" Open Poly Bags, 2 mil, Clear (5DTJ8)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- PARTNERS BRAND 16" x 16" Flat Poly Bags, 6 mil, Clear, PK 250 (PB8525)
- Zoro Select Plastic Bags