Shop All Tarps
Zoro Select
10 x 24 ft Standard Duty 10 Mil Tarp, Black, Polyethylene
Mfr # 5WUA4
Zoro # G3316257
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Thickness 10 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 24 ft
- Tarp Finished Width 10 ft
Product Information
- Brand Zoro Select
- MFR # 5WUA4
- Zoro # G3316257
- UPC # 190735535677
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 x 24 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 10 ft |
Cut Size | 10 x 24 ft |
Details
Color | Black |
Tarp Material | Polyethylene |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 5.8 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | None |
Tarp Seam Finish | Single Stitched, Web Reinforced |
Tarp Resistant Features | Mildew Resistant, Tear Resistant, UV Resistant |
Insulated | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyethylene, Cut Size 10 x 24 ft, Finished Size 10 x 24 ft, Tarp Finished Length 24 ft, Tarp Finished Width 10 ft, Tarp Seam Finish Single Stitched, Web Reinforced, Tarp Resistant Features Mildew Resistant, Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet Spacing 24 in, Fabric Weight 5.8 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRAGE PET PRODUCTS Crystal Bone Genuine Metallic Leather Dog CollarBronze Size 16 (83-113 Bz16)
- ZIPPO Emergency Fire Kit with Flint Spark Wheel and Tinder in Water-Resistant Container (40571)
- ANNIN FLAGMAKERS 1"Cast Alu Flag Bracket (620)
- VENTLINE Ventline VA0445-36 Ventadome Garnish - 4-1/8", Polar White (VA0445-36)
- ZORO SELECT 8 x 12 ft Standard Duty 10 Mil Tarp, Black, Polyethylene (5WUA3)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD3)
- ZORO SELECT 6 x 8 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC1)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 15 Mil Tarp, Black, Vinyl (5WTW5)
- ZORO SELECT 10 x 12 ft Standard Duty 10 Mil Tarp, Tan, Polyethylene (5WUD5)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN5)
- STENS 20 ft x 20 ft Tarp, Blue (756-138)
- Zoro Select Tarps