Shop All Plastic Bags
Zoro Select
10" x 2" Open Poly Bags, 0.90 mil, Clear
Mfr # 46K582
Zoro # G2374018
product price: $8.15
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 2"
- Color Clear
- Bag Closure Type None
- Thickness 0.90 mil
Product Information
- Brand Zoro Select
- MFR # 46K582
- Zoro # G2374018
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 2" |
Length | 10" |
Depth | 0 |
Size | 10" x 2" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.90 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | .5 to 1 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.9 mil, Depth 0, Width 2 in, Length 10 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range .5 to 1 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- CRESCENT WISS 6" Electrician's Data Shears (CW5T)
- ZORO SELECT 48" x 24" Open Poly Bags, 2 mil, Clear (5DHC0)
- BERLIN HAZMAT Shipping Kit, 6 In x 9-1/8 In, PK12 (HMS-69400)
- ZORO SELECT 20" x 10" Open Poly Bags, 2 mil, Clear (5DGX4)
- ZORO SELECT 10" x 9" Open Poly Bags, 2 mil, Clear (5DGW4)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT 16" x 10" Open Poly Bags, 2 mil, Clear (5DGX2)
- ZORO SELECT 30" x 20" Open Poly Bags, 1 mil, Clear, PK 1000 (4DKX1)
- ZORO SELECT 10" x 8" Open Poly Bags, 4 mil, Clear (4DKY1)
- ARMOR POLY 68" D x 45" W Open Poly Bags, 4 mil, Blue (PB4B554568)
- Zoro Select Shipping & Packing Bags