Shop All Tarps
Zoro Select
10 ft x 20 ft Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas
Mfr # 10P562
Zoro # G4283474
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Jade Green
- Tarp Material Polyester Coated Cotton Canvas
- Thickness 15 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 19 ft 6 in
Product Information
- Brand Zoro Select
- MFR # 10P562
- Zoro # G4283474
- UPC # 190735378205
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 19 ft 6 in |
Tarp Finished Width | 9 ft 6 in |
Cut Size | 10 x 20 ft |
Details
Color | Jade Green |
Tarp Material | Polyester Coated Cotton Canvas |
Thickness | 15 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 15 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Seam Finish | Double Stitched |
Tarp Resistant Features | Mildew Resistant |
Grommet I.D. | 0.5 in |
Standards | CPAI-63 |
Insulated | No |
High-Visibility | No |
Description
Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 10 x 20 ft, Finished Size 9 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 9 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Jade Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 15 oz/sq yd, Thickness 15 mil, Breathable No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Low Profile E-Z Open Vent, Aluminum (EOV ALP)
- DIXON Rubber Vinyl Garden Hose, 5/8", 50ft. (SGH50)
- STICK-EM Glue Trap, Rat and Mouse Size, 10x5", PK24 (111-24)
- LOGO BRANDS Notre Dame Sweatshirt Blanket (190-74-1)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P567)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P554)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P563)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX3)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTV0)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W694)
- X1 TOOLS 8 ft x 10 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0810)
- Zoro Select Tarps