Shop All Electrical Wire & Cable
Zoro Select
10 ft. Insulated Coiled Grounding Wire OR
Mfr # RAC10-C
Zoro # G4147902
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 10 ft
- Connector Type - Wire and Cable C-Clamp, Hand Clamp
- Connector Type (Wire and Cable) C-Clamp, Hand Clamp
- Insulation Color Orange
- Insulation Material (Wire and Cable) Vinyl
Product Information
- Brand Zoro Select
- MFR # RAC10-C
- Zoro # G4147902
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 10 ft |
Diameter | 3/16" with Insulation |
Nominal Outside Dia. | 3/16 in |
Throat Depth | C-Clamp 1-1/4 in, Hand Clamp 3/4 in |
Details
Item | Coiled Grounding Wire |
Connector Type - Wire and Cable | C-Clamp, Hand Clamp |
Connector Type (Wire and Cable) | C-Clamp, Hand Clamp |
Insulation Color | Orange |
Insulation Material (Wire and Cable) | Vinyl |
Insulation Material - Wire and Cable | Vinyl |
Insulated / Uninsulated | Insulated |
Wire and Cable Item | Coiled Grounding Wire |
Clamp Opening Span | C-Clamp 3/4 in, Hand Clamp 3/4 in |
Conductor Material | Galvanized Steel |
Connector Type | C-Clamp, Hand Clamp |
Insulated | Yes |
Insulation Material | PVC |
Accessory Type | Coiled Grounding Wire |
Description
Coiled Grounding Wire, Insulation Material PVC, Insulation Color Orange, Connector Type C-Clamp, Hand Clamp, Wire Length 10 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span C-Clamp 3/4 in, Hand Clamp 3/4 in, Conductor Material Galvanized Steel, Terminal Screw Size No Terminal, Throat Depth C-Clamp 1-1/4 in, Hand Clamp 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- SQUARE D Cb Toggle Padlocking Device (S32631)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 300V 50 ft. BK (E3695)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- ZORO SELECT 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (5ZLN1)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3619)
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 50 ft. BK (E3622)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- Zoro Select Electrical Wire & Cable