Shop All Electrical Wire & Cable
Zoro Select
10 ft. Insulated Bonding & Grounding Wire
Mfr # 8ZE79
Zoro # G3947745
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Length 10 ft
- Wire Material Carbon Steel
- Insulation Color Clear
- Connector Type (Wire and Cable) Terminal
- Includes 1/4 in Eyelet Hole
Product Information
- Brand Zoro Select
- MFR # 8ZE79
- Zoro # G3947745
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Length | 10 ft |
Diameter | 3/16" with Insulation |
Nominal Outside Dia. | 3/16 in |
Throat Depth | No Clamp, No Clamp |
Terminal Screw Size | 1/4 in |
Details
Item | Bonding and Grounding Wire |
Wire and Cable Item | Bonding and Grounding Wire |
Wire Material | Carbon Steel |
Insulation Color | Clear |
Connector Type (Wire and Cable) | Terminal |
Includes | 1/4 in Eyelet Hole |
Insulation Material - Wire and Cable | Vinyl |
Insulated / Uninsulated | Insulated |
Connector Type - Wire and Cable | Terminal |
Insulation Material (Wire and Cable) | Vinyl |
Conductor Material | Carbon Steel |
Clamp Opening Span | Terminal 1/4 in Hole, Terminal 1/4 in Hole |
Insulation Material | Vinyl |
Connector Type | (2) Terminals |
Insulated | Yes |
Accessory Type | Bonding and Grounding Wire |
Description
Bonding and Grounding Wire, Insulation Material Vinyl, Insulation Color Clear, Connector Type (2) Terminals, Wire Length 10 ft, Insulated Yes, Nominal Outside Dia. 3/16 in, Clamp Opening Span Terminal 1/4 in Hole, Terminal 1/4 in Hole, Conductor Material Carbon Steel, Terminal Screw Size 1/4 in, Throat Depth No Clamp, No Clamp, Includes 1/4 in Eyelet Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- EATON Photoelectric Sensor, Rectangl, Thru-Beam (1151E-6513)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLK003)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10638502)
- ZORO SELECT Insulated Coiled Grounding Wire, 10 ft, 3/16 in Dia, 2 Hand Clamps, Orange (RAC-10-2)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 100 ft. BK (3045300176)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ6)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- Zoro Select Electrical Wire & Cable