Shop All Electrical Wire & Cable
Zoro Select
10 AWG 3 Conductor Portable Cord 300V 100 ft. BK
Mfr # E3633
Zoro # G8392876
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Length 100 ft
- Jacket Color Black
- Jacket Material Rubber
Product Information
- Brand Zoro Select
- MFR # E3633
- Zoro # G8392876
- Country of Origin China
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 100 ft |
Wire Size - Wire and Cable | 10 AWG |
Wire Size (Wire and Cable) | 10 AWG |
Nominal Outside Dia. | 0.58 in |
Spool Length | 100 ft. |
Length (Straight Wireway) | 100 ft |
Description
Portable Cord, Number of Conductors 3, Wire Size 10 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, Green, White, Jacket Color Black, Length 100 ft, Voltage 300 V, Nominal Outside Dia. 0.58 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- CANTEX Elbow, 45 Degree, 1-1/2 In Conduit, PVC (5133767)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- ZORO SELECT 16 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3705)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- ZORO SELECT 18 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYF9)
- CAROL 10 AWG 3 Conductor Bus Drop Cable 600V 250 ft. GY (03710.35.10)
- Zoro Select Electrical Wire & Cable