Shop All Thumb Nuts
Zoro Select
10-32X5/8 KNURLED THUMB SCREW ALUMINUM
Mfr # 1110TKAL
Zoro # G4848232
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Aluminum
- Material Grade 6061
Product Information
- Brand Zoro Select
- MFR # 1110TKAL
- Zoro # G4848232
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Aluminum |
Material Grade | 6061 |
Item | Thumb Nuts, 10-32X5/8 KNURLED THU,PK100 |
Description
10-32X5/8 Knurled Thumb Screw Full Thread Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.1875 in L, Stainless Steel Body, 100 PK (35F0403-EA-100)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51007.043.0150)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60401)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0608TKW188)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL (1106TK188)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT 6-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0607TKW188)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (1109TK188)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT Thumb Nut, 1/4-20, Nylon, Plain, PK10 (0825020TNA)
- Zoro Select Thumb Nuts