Shop All Thumb Nuts
Zoro Select
10-32X3/8 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 1106TK188
Zoro # G4860220
product price: $54.89
/pk 50, $1.10/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 1106TK188
- Zoro # G4860220
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 10-32X3/8 KNURLED THUM,PK50 |
Description
Thumb Nuts, 10-32X3/8 KNURLED THUM,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 10 PK (35328)
- ZORO SELECT Standard Crown Cap Nut, 1/4"-20, Steel, Nickel Plated, 15/32 in H, 100 PK (DNI025P5-100BX)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U26456.016.0050)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0125)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (4088)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0806TKWAL)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (4070)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCREW STAINLESS STEEL (1110TK188)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT 8-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0810TKW188)
- Zoro Select Thumb Nuts