Shop All Thumb Nuts
Zoro Select
10-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL
Mfr # 1108TK188
Zoro # G4845983
product price: $59.19
/pk 50, $1.18/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-32
- Nut Style Thumb
- Basic Material Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # 1108TK188
- Zoro # G4845983
- Country of Origin Taiwan, Province of China
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #10-32 |
Details
System of Measurement | Inch |
Nut Style | Thumb |
Basic Material | Steel |
Material Grade | 18-8 |
Fastener Finish | Passivated |
Item | Thumb Nuts, 10-32X1/2 KNURLED THUM,PK50 |
Description
Thumb Nuts, 10-32X1/2 KNURLED THUM,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- GRIP-RITE Common Nail, 12 in L, 180D, Steel, Hot Dipped Galvanized Finish (12HGSPK)
- PRIME-LINE T-27 Shoulder Screw W/Pin, #10-24 X 1/2 in. , Stainless Steel, 100PK (642-0110)
- ZORO SELECT Thumb Nut, #6-32, Nylon, Plain, PK10 (0800632TNA)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (RTN20)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (1107TK188)
- ZORO SELECT Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5 (7210SS)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4074)
- ZORO SELECT 4-40X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0406TKW188)
- ZORO SELECT Thumb Nut, #10-32, Gr 18-8, SS, Passivtd, PK5 (4088)
- Zoro Select Thumb Nuts