Shop All Machine Screws
Zoro Select
#10-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 6000 PK
Mfr # 1110MPPB
Zoro # G9728383
product price: $324.99
/pk 6000, $0.05/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-32
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 1110MPPB
- Zoro # G9728383
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 5/8 in |
Size | #10-32X5/8" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,10-32x5/8 PHIL P,Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 6 in Length, 10 PK (430258-PG)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel Polished Finish, 12 PK (33451)
- ZORO SELECT Class 8.8, M20 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01000.200.0075)
- ZORO SELECT Press Insert, 5/16"-18 Int Thrd Sz, 9/16 in L, 25/64 in Dia., Brass, Plain, 10 PK (4ZU41)
- ZORO SELECT #6-32 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0250)
- ZORO SELECT M8-1.25 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (M24670.080.0035)
- ZORO SELECT #6-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0087)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MPPJAX03010-010P1)
- ZORO SELECT #6-32 x 1/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.013.0025)
- ZORO SELECT #10-24 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0250)
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPEI0-800750-100P)
- Zoro Select Machine Screws