Shop All Machine Screws
Zoro Select
#10-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 8000 PK
Mfr # 1106MSP
Zoro # G2524829
product price: $295.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-32
- Fastener Length 3/8 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1106MSP
- Zoro # G2524829
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Size | #10-32X3/8" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-32X3/8 SLOT P,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A307A, 3/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 1/2 in L, 20 PK (494140-PG)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.056.0600)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1902)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63347)
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPLI0-800500-100P)
- ZORO SELECT #12-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.021.0050)
- ZORO SELECT 5/16"-18 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.031.0050)
- ZORO SELECT #10-24 x 1-5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 2500 PK (1026MPP)
- ZORO SELECT #8-32 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0050)
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK (U48170.016.0125)
- MIDWEST FASTENER #4-40 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77245)
- Zoro Select Machine Screws