Shop All Machine Screws
Zoro Select
#10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 4000 PK
Mfr # 1106MPL188
Zoro # G9725617
product price: $436.99
/pk 4000, $0.11/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
- Dimensional Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # 1106MPL188
- Zoro # G9725617
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/8 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,10-32x3/8 PHIL F,Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/2" , Steel Zinc Plated Finish, 5 PK (U38205.150.0001)
- SIMPSON STRONG-TIE Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK (S08250DBB)
- BURNDY Hex Nut, 5/8"-11, Silicon Bronze (62CHENBOX)
- ZORO SELECT #8-32 x 3/8 in Phillips Fillister Machine Screw, Plain Steel, 5000 PK (0806MPL188)
- ZORO SELECT 3/8"-16 x 1-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51213.037.0150)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0075)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0075)
- ZORO SELECT #6-32 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0050)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51110.025.0200)
- ZORO SELECT #10-24 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0075)
- Zoro Select Machine Screws