Shop All Machine Screws
Download CAD Files
Zoro Select
#10-32 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.019.0076
Zoro # G2769094
original price:
$5.95
5% off
new price: $5.65
/pk 100, $0.06/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U24211.019.0076
- Zoro # G2769094
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.137 in |
Head Dia. | 0.359 to 0.334 in |
Minimum Head Width | 0.333 in |
Head Width | 0.362 in |
Minimum Head Height | 0.123 in |
Maximum Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #10-32 |
Maximum Head Height | 0.137 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 3A/2A |
Thread Type | Fine |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #10-32, Fastener Length 3/4 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Type Fine, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1"-8, Steel, Grade 8, Plain (A042100000J8)
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0050)
- ZORO SELECT #4-40 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.011.0018)
- ZORO SELECT #10-32 x 1-3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (MPRFI-1001750-100P)
- ZORO SELECT #10-24 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0075)
- ZORO SELECT #4-40 x 1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (MS51957-13B)
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55120.060.0012)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-28 X 1/2in Grade 18-8 Stainless Steel 10PK (9001699)
- Zoro Select Machine Screws