Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 100 PK
Mfr # U51041.019.0250
Zoro # G5334375
product price: $21.55
/pk 100, $0.22/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51041.019.0250
- Zoro # G5334375
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 2-1/2 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Head Height | 0.19 in |
Thread Length | 7/8 in |
Min. Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.312 in |
Minimum Thread Length | 7/8 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #10-32 |
Length | 2 1/2 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 2 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, Steel, Grade DH, Black Oxide, 1-7/64 in Ht, 40 PK (B04026.112.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/4 in L, 5 PK (U04104.050.0425)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Stainless Steel, Hex Hex Drive, 50 PK (50626)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02814-PWR)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length (1GU59)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51041.019.0300)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-5/8 in Length, 25 PK (SFIX-100162-025P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M55060.100.0040)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 50 PK (M07000.100.0045)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07040.037.0087)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3384S)
- Zoro Select Socket Head Cap Screws