Shop All Socket Head Cap Screws
Zoro Select
#10-32 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK
Mfr # MPB3572
Zoro # G3173283
product price: $7.55
/pk 5, $1.51/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Flat
- Drive Size 1/8 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # MPB3572
- Zoro # G3173283
- UPC # 632393607803
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/4 in |
Drive Size | 1/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.127 in |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Head Diameter | 0.411 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #10-32 |
Head Dia. | 0.411 in |
Length | 3/4 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Steel, Finish Chrome Plated, Thread Size #10-32, Minimum Thread Length 5/8 in, Fastener Length 3/4 in, Head Height 0.127 in, Head Diameter 0.411 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0150)
- G.L. HUYETT Dowel Pin Hardened, M10 x 32mm, AS PL (DOWMH-100-032)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02937)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK (FB3SCAPS14201P10)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3571)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07150.013.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51060.100.0040)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length, 10 PK (U07001.037.0350)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 55 mm Length, 50 PK (M55050.050.0055)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51050.062.0200)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (M07160.240.0060)
- Zoro Select Socket Head Cap Screws