Shop All Socket Head Cap Screws
Zoro Select
#10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 3/8 in Length, 5 PK
Mfr # NAS1351N3-6
Zoro # G3415133
product price: $8.79
/pk 5, $1.76/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Screw Head Type Cylindrical
- Drive Size 5/32 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # NAS1351N3-6
- Zoro # G3415133
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-32 |
Screw Length | 3/8 in |
Drive Size | 5/32 in |
Vented Hole Size | Not Vented |
Thread Length | 3/8 in |
Head Height | 0.19 in |
Min. Thread Length | 3/8 in |
Minimum Head Height | 0.185 in |
Maximum Head Height | 0.19 in |
Head Diameter | 0.312 in |
Minimum Thread Length | 3/8 in |
Fastener Length | 3/8 in |
Dimensional Standards | QQ-P-35 |
Dia./Thread Size | #10-32 |
Head Dia. | .312-.303 |
Length | 3/8 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Plain, Thread Size #10-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards QQ-P-35, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 0.19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flattened Head Cap Nut, 1/2"-20, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1474)
- ZORO SELECT Spherical Washer, Fits Bolt Size M10 Steel, Black Oxide Finish, 1 PR (Z9524SET)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 30 PK (63986)
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Steel Chrome Plated (Z5216)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 5/8 in Length, 5 PK (NAS1351N3-10)
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1351N3-8)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Zinc Plated Steel, 60 mm Length, 5 PK (SC22160600-14-005P2)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.030.0012)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51040.060.0016)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07400.050.0045)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51060.050.0050)
- Zoro Select Socket Head Cap Screws