Shop All Hex Head Cap Screws
Zoro Select
#10-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK
Mfr # MHFI-1002000US-100P
Zoro # G4457031
product price: $22.69
/pk 100, $0.23/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Head Width 5/16 in
- Material Steel
- Finish Zinc Plated
- Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # MHFI-1002000US-100P
- Zoro # G4457031
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | #10-32 |
Fastener Length | 2 in |
Head Width | 5/16 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Direction | Right Hand |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Rockwell Hardness | B70 to B100 |
Thread Fit | 3A/2A |
For Use in Systems | General Purpose |
Thread Type | Coarse |
Description
Hex Machine Screw, Head Type Hex, Material Steel, Finish Zinc Plated, Drive External Hex, Thread Size #10-32, Fastener Length 2 in, Head Width 0.313 in, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (U38206.062.0001)
- ZORO SELECT 1/4"-20 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK (1408EH)
- ZORO SELECT Spring P, Coiled, 3/16x1-3/4,3150lb, PK10 (U51430.018.0175)
- ZORO SELECT #10-32 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT #10-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHI-1002000US-100P)
- ZORO SELECT #6-32 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (MHI0-602000US-100P)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (U04114.037.0375)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 9 in L (N01200.100.0900)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 100 PK (M01000.060.0080)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2-1/2 in L, 10 PK (NY3816-212HH-UF01)
- Zoro Select Hex Head Cap Screws