Shop All Set Screws
Zoro Select
10-24X5/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL
Mfr # 1005SSCI
Zoro # G4838800
product price: $124.99
/pk 5000, $0.02/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Point Type Cup
- Material Alloy Steel
- Finish Black Oxide and Oil
Product Information
- Brand Zoro Select
- MFR # 1005SSCI
- Zoro # G4838800
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 5/16 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide and Oil |
Item | Set Screw |
Fastener Industry Standards | ASME B18.3 |
Fastener Thread Type | UNC Coarse |
Rockwell Hardness | C45 to 53 |
Description
Socket Set Screws, 10-24X5/16 CO,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish (A0580400000Z)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 30 PK (62457)
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU55)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 25mm, PK50 (M07850.100.0025)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/2, PK100 (SSCFIA-100050USA-100BX)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 8mm, PK100 (M07860.040.0008)
- ZORO SELECT Set Screw, M6 x 1mm, 6mm L, PK100 (M51250.060.0006)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x5/8, PK100 (U07852.037.0062)
- ZORO SELECT Socket Set Screw, Flat, 4-40x3/8, PK100 (U07810.011.0037)
- Zoro Select Set Screws