Shop All Machine Screws
Zoro Select
#10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.019.0031
Zoro # G2544333
product price: $5.49
/pk 100, $0.05/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51300.019.0031
- Zoro # G2544333
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 5/16 in |
Drive Size | #2 |
Head Height | 0.116 in |
Head Dia. | 0.362 in |
Maximum Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.362 in |
Screw Size | #10-24 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 2A |
Description
Machine Screw, Head Type Flat, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 5/16 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Pin Nail, 1/2 in L, 23 ga, Headless Head (P23-12)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 1/32 in Ht, 50 PK (1LAC9)
- ZORO SELECT Tanged Helical Insert, Free-Running, 3/8"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-3/8X2.0D)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0250)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.016.0300)
- ZORO SELECT M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFD040050-100P1)
- ZORO SELECT #8-32 x 1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.016.0025)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #10-24 X 1in 18-8 Stainless Steel 25PK (9127411)
- Zoro Select Machine Screws