Shop All Machine Screws
Zoro Select
#10-24 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 50 PK
Mfr # U48300.019.0037
Zoro # G9979155
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U48300.019.0037
- Zoro # G9979155
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Head Dia. | 0.333 to 0.362 in |
Head Height | 0.116 in |
Screw Size | #10-24 |
Maximum Head Width | 0.362 in |
Head Width | 0.362 in |
Minimum Head Width | 0.333 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.116 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 25 PK (932284)
- MIDWEST FASTENER Machine Screw Nut, #10-24, Nylon, 30 PK (62537)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Black Oxide Finish (Z9250)
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Steel Zinc Plated, 25 PK (62160AWG)
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0037)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0075)
- ZORO SELECT #10-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 100 PK (116132-PG)
- ZORO SELECT #8-32 x 1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0025)
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0100)
- ZORO SELECT #12-24 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0125)
- ZORO SELECT M2.5-0.45 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD025030-100P1)
- Zoro Select Machine Screws