Shop All Machine Screws
Zoro Select
#10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 1012MPP
Zoro # G2601704
product price: $201.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1012MPP
- Zoro # G2601704
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/4 in |
Size | #10-24X3/4" |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-24x3/4 PHIL P,Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (U37060.100.0001)
- DEWALT Screw-Bolt+ Concrete Screw, 2-1/2" L, Steel Zinc Plated, 50 PK (PFM1411360)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.031.0125)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M6 Steel, Black Oxide Finish, 100 PK (M37320.060.0001)
- ZORO SELECT M6-1.00 x 45 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51300.060.0045)
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (658177-PG)
- ZORO SELECT M5-0.80 x 12 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK (M55340.050.0012)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Zinc Black Steel, 2500 PK (1412MPTBZ)
- ZORO SELECT #4-40 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 10000 PK (0416MW)
- ZORO SELECT #12-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0075)
- ZORO SELECT 1/4"-20 x 1 in Torx Pan Machine Screw, Zinc Plated Steel, 50 PK (5ZKW1)
- Zoro Select Machine Screws