Shop All Machine Screws
Zoro Select
#10-24 x 3 in Slotted Pan Machine Screw, Zinc Plated Steel, 800 PK
Mfr # 1048MSP
Zoro # G2525039
product price: $140.99
/pk 800, $0.18/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 1048MSP
- Zoro # G2525039
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #10-24X3" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Description
Machine Screws,10-24X3 SLOT PAN,PK800, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 35 mm Length, 25 PK (UST176255)
- ASTRO PNEUMATIC Rivet Nut, M8 Thread Size, Steel (AORN8M)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07566.037.0087)
- ZORO SELECT M3-0.50 x 20 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51340.030.0020)
- ZORO SELECT #4-40 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 100 PK (U48170.011.0037)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK (1PXP1)
- ZORO SELECT #8-32 x 1-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0125)
- ZORO SELECT #12-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 3500 PK (1220MSF)
- ZORO SELECT M8-1.25 x 16 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51340.080.0016)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (1436MPP)
- Zoro Select Machine Screws