Shop All Machine Screws
Zoro Select
#10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51211.019.0200
Zoro # G9977667
original price:
$5.25
10% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Fastener Length 2 in
- Head Type Round
- Drive Size #2
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U51211.019.0200
- Zoro # G9977667
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Height | 0.137 in |
Head Dia. | 0.334 to 0.359 in |
Minimum Thread Length | 1 15/16 in |
Minimum Head Width | 0.333 in |
Maximum Head Height | 0.137 in |
Screw Size | #10-24 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Width | 0.362 in |
Minimum Head Height | 0.123 in |
Head Width | 0.362 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Type | Coarse |
Thread Fit | 2A |
Thread Direction | Right Hand |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #10-24, Fastener Length 2 in, Head Width 0.362 in, Head Height 0.137 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length 1 15/16 in, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (U07410.031.0350)
- ZORO SELECT Hex Nut, M16-1.00, Steel, Class 8, Black Oxide, 13 mm Ht, 25 PK (M01120.160.0100)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (U01200.112.0600)
- ZORO SELECT #10-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032WF037)
- ZORO SELECT M4-0.70 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.040.0016)
- ZORO SELECT M3-0.50 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.030.0020)
- ZORO SELECT M8-1.25 x 60 mm Phillips Fillister Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51340.080.0060)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.060.0012)
- ZORO SELECT #8-32 x 7/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (1PWU6)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE24)
- Zoro Select Machine Screws