Shop All Machine Screws
Zoro Select
#10-24 x 2 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK
Mfr # 1032MHB
Zoro # G2580101
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Steel
- Finish Black Oxide
- Dimensional Standards ASME B18.6.3, SAE J82
Product Information
- Brand Zoro Select
- MFR # 1032MHB
- Zoro # G2580101
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 2 in |
Dimensional Standards | ASME B18.6.3, SAE J82 |
Size | #10-24X2" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Description
Machine Screws,10-24x2 UNSLT IN,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 1/4-20 X 5 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25205000CPX-100)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0425)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (U16000.100.0250)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-8)
- ZORO SELECT #0-80 x 9/32 in Phillips Pan Machine Screw, Plain Steel, 5000 PK (-0093MPP188)
- ZORO SELECT 1/4"-20 x 27/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (022520A100)
- ZORO SELECT 5/16"-18 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0125)
- ZORO SELECT #4-40 x 1/2 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (U51110.011.0050)
- ZORO SELECT M2.5-0.45 x 6 mm Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (M51320.025.0006)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 4000 PK (1408MPRW)
- MIDWEST FASTENER 1/4"-20 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07314)
- Zoro Select Machine Screws