Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24861.019.0050
Zoro # G2984572
original price:
$5.29
9% off
new price: $4.79
/pk 100, $0.05/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Thread Size #10-24
- Fastener Length 1/2 in
- Head Type Round
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U24861.019.0050
- Zoro # G2984572
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Head Dia. | 0.448 in |
Head Height | 0.448 in |
Maximum Head Width | 0.362 in |
Maximum Head Height | 0.448 in |
Screw Size | #10-24 |
Head Width | 0.362 in |
Dimensional Standards | ASME B18.6.3 |
Minimum Head Width | 0.333 in |
Minimum Head Height | 0.103 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Type | Coarse |
Thread Fit | 3A/2A |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Description
Machine Screw, Head Type Truss, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.448 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.448 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #10 x 1-1/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 3500 PK (PPSDZ101104)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-105)
- METRIC BLUE M5-0.80 Socket Head Cap Screw, Metric Blue Steel, 20 mm Length, 50 PK (UST176222)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (54350)
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain Nylon, 50 PK (011032H050)
- ZORO SELECT #8-32 x 1-13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A150)
- ZORO SELECT #10-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0151)
- ZORO SELECT 3/8"-16 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 600 PK (3732MPF)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0075)
- ZORO SELECT 3/8"-16 x 1-1/4 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.037.0125)
- ZORO SELECT #3-48 x 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0025)
- Zoro Select Machine Screws