Shop All Machine Screws
Zoro Select
#10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.019.0050
Zoro # G9093901
product price: $15.69
/pk 50, $0.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U48210.019.0050
- Zoro # G9093901
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Head Dia. | 0.334 to 0.359 in |
Head Height | 0.137 in |
Minimum Head Width | 0.333 in |
Screw Size | #10-24 |
Maximum Head Width | 0.362 in |
Minimum Head Height | 0.123 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.137 in |
Head Width | 0.362 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.362 in, Head Height 0.137 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.362 in, Minimum Head Width 0.333 in, Maximum Head Height 0.137 in, Minimum Head Height 0.123 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 3/8"-16 Socket Head Cap Screw, Passivated 316 Stainless Steel, 2-1/2 in Length (ZSCRW-123)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW8114)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M6-1x3/8"-16, Steel (EZ-650-6)
- VAST Spring Nut, M10-24.00, 100 PK (V200 10-24-100)
- ZORO SELECT #4-40 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.011.0025)
- ZORO SELECT #10-24 x 1/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0025)
- ZORO SELECT 1/4"-20 x 1-3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0175)
- ZORO SELECT M4-0.70 x 8 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55120.040.0008)
- ZORO SELECT #6-32 x 1/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.013.0025)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Steel, 2000 PK (MS51957-28)
- NEWPORT FASTENERS #10-32 x 3/8 in Torx Truss Machine Screw, Plain 18-8 Stainless Steel, 500 PK (565157-PR-500)
- Zoro Select Machine Screws